UEL209-110D1
        
            Description
            
            UEL209-110D1 INSERT BEARING ; GREEN INSERTS (REPL BY UC)
    
Part # UEL209-110D1
BDI # 17150965
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Single Row | Light Duty | Steel Cage
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.347
                        
        
                            Length Thru Bore - Millimeter:
                            
                                56.3
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Mounting Method:
                            
                                Eccentric Collar
                        
        
UEL209-110D1
        
            Description
            
            UEL209-110D1 INSERT BEARING MOUNTED UNIT
    
Part # UEL209-110D1
BDI # 17761511
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Single Row | Light Duty | Steel Cage
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.347
                        
        
                            Length Thru Bore - Millimeter:
                            
                                56.3
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Mounting Method:
                            
                                Eccentric Collar
                        
        
RA111RRB
        
            Description
            
            RA111RRB + COL INSERT BRG ; 1-11/16" BORE NARROW IR 3.347" OD
    
Part # RA111RRB + COL
BDI # 1371313
Features
        
                            Inner Race Profile:
                            
                                Narrow Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Outer Race Width - Millimeter:
                            
                                22
                        
        
                            Other Features:
                            
                                Single Row | Standard Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.347
                        
        
                            Length Thru Bore - Millimeter:
                            
                                43.663
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Global Part Number GPN:
                            
                                561694
                        
        
                            Mounting Method:
                            
                                Eccentric Collar
                        
        
AEL209-112D1
        
            Description
            
            AEL209-112D1 INSERT BEARING MOUNTED UNIT
    
Part # AEL209-112D1
BDI # 17758754
Features
        
                            Inner Race Profile:
                            
                                Narrow Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                19
                        
        
                            Other Features:
                            
                                Single Row | Normal Duty | Steel Cage
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.347
                        
        
                            Length Thru Bore - Millimeter:
                            
                                43.7
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Mounting Method:
                            
                                Eccentric Collar
                        
        
AELS209-112N
        
            Description
            
            AELS209-112N INSERT BEARING ; 1.75 IN IDX3.3465 IN ODX1.7205 IN W
    
Part # AELS209-112N
BDI # 1214226
Features
        
                            Inner Race Profile:
                            
                                Narrow Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                19
                        
        
                            Other Features:
                            
                                Single Row | Light Duty | Steel Cage | Has Trash Guard
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.347
                        
        
                            Length Thru Bore - Millimeter:
                            
                                43.688
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Eccentric Collar