Page 1 of 969

Next

Compare
3308B-2RSTNC3

COMPARE

3308B-2RSTNC3

Description
3308B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308B-2RSTNC3

BDI # 17757733

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3308NRJC3

COMPARE

3308NRJC3

Description
3308NRJC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308NRJC3

BDI # 1185694

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256540
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6210-RS1/C3

COMPARE

6210-RS1/C3

Description
6210-RS1 /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 6210-RS1/C3

BDI # 1261160

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 20
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
BL308NR

COMPARE

BL308NR

Description
BL308NR MAXIMUM CAPACITY BALL BEARING ; 40MM BOREX90MM ODX23MM W 1-ROW

NSK

Part # BL308NR

BDI # 1188441

Features

Enclosure: Open
Outer Race Width - Millimeter: 23
Other Features: Deep Groove | Maximum Type Bearing
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: Yes
Global Part Number GPN: 5601
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
6308-ZZC3

COMPARE

6308-ZZC3

Description
6308-ZZ-C3 DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM WD SEALED

TIMKEN

Part # 6308-ZZ-C3

BDI # 1424968

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 23
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY