NN3012ZTBKRE8CC0P3
Description
NN3012ZTBKRE8CC0P3 CYLINDRICAL RLR BRG ; 60MM BOREX95MM ODX26MM W 2-ROW
Part # NN3012ZTBKRE8CC0P3
BDI # 17760852
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
PPS Resin
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No