NN3015MBKRE44CC1P4
Description
NN3015MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 75MM BOREX115MM ODX30MM W 2-ROW
Part # NN3015MBKRE44CC1P4
BDI # 1191999
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
6024
Number of Rows of Rollers:
Double Row
NN3020TBKRE44CC1P4
Description
NN3020TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 100MM BOREX150MM ODX37MM W 2-ROW
Part # NN3020TBKRE44CC1P4
BDI # 1192008
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
PPS Resin
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566189
Number of Rows of Rollers:
Double Row
NN3022TBKRE44CC1P4
Description
NN3022TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 110MM BOREX170MM ODX45MM W 2-ROW
Part # NN3022TBKRE44CC1P4
BDI # 1192010
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
PPS Resin
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566193
Number of Rows of Rollers:
Double Row
N1009BTCCG5P4
Description
N1009BTCCG5P4 CYLINDRICAL ROLLER BRG ; 45MM BOREX75MM OD 16MM W 1-ROW
Part # N1009BTCCG5P4
BDI # 1191340
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN:
451232
Number of Rows of Rollers:
Single Row
NN3017TBKRE44CC1P4
Description
NN3017TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 85MM BOREX130MM ODX34MM W 2-ROW
Part # NN3017TBKRE44CC1P4
BDI # 1192003
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
PPS Resin
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566183
Number of Rows of Rollers:
Double Row