Page 1 of 59

Next

Compare
NN3015MBKRE44CC1P4

COMPARE

NN3015MBKRE44CC1P4

Description
NN3015MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 75MM BOREX115MM ODX30MM W 2-ROW

NSK

Part # NN3015MBKRE44CC1P4

BDI # 1191999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 6024
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NN3020TBKRE44CC1P4

COMPARE

NN3020TBKRE44CC1P4

Description
NN3020TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 100MM BOREX150MM ODX37MM W 2-ROW

NSK

Part # NN3020TBKRE44CC1P4

BDI # 1192008

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Tapered
Retainer: Yes

Cage Material: PPS Resin
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 566189
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3022TBKRE44CC1P4

COMPARE

NN3022TBKRE44CC1P4

Description
NN3022TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 110MM BOREX170MM ODX45MM W 2-ROW

NSK

Part # NN3022TBKRE44CC1P4

BDI # 1192010

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Tapered
Retainer: Yes

Cage Material: PPS Resin
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 566193
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
N1009BTCCG5P4

COMPARE

N1009BTCCG5P4

Description
N1009BTCCG5P4 CYLINDRICAL ROLLER BRG ; 45MM BOREX75MM OD 16MM W 1-ROW

NSK

Part # N1009BTCCG5P4

BDI # 1191340

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Straight
Retainer: Yes

Cage Material: Nylon
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN: 451232
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NN3017TBKRE44CC1P4

COMPARE

NN3017TBKRE44CC1P4

Description
NN3017TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 85MM BOREX130MM ODX34MM W 2-ROW

NSK

Part # NN3017TBKRE44CC1P4

BDI # 1192003

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Tapered
Retainer: Yes

Cage Material: PPS Resin
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 566183
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY