CSW32020X40

COMPARE

CSW32020X40

Description
CSW32020X40 WING PULLEY ; CROWN FACE 32" PULLEY DIA 20" FACE WD

MARTIN SPROCKET & GR

Part # CSW32020X40

BDI # 21569748

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Class: Standard Duty
Pulley Diameter - Millimeter: 812.8
Pulley Diameter - Inch: 32

Face Type: Crowned Face
Face Width - Millimeter: 508
Face Width - Inch: 20
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CMD32032H60

COMPARE

CMD32032H60

Description
CMD32032H60 ; POR 32X32 MD DRUM H60 LESS BSH

MARTIN SPROCKET & GR

Part # 697950579900

BDI # 17796372

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 133.35
Class: Mine Duty
Pulley Diameter - Millimeter: 812.8
Pulley Diameter - Inch: 32

Face Type: Crowned Face
Face Width - Millimeter: 812.8
Face Width - Inch: 32
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY