80 SK2 S/C C/L
Description
80 SK2 S/C C/L CONNECTING LINK ; 80 ANSI 1" CHAIN PITCH SK2 ATTACHMENT
Part # 80WSK2CL
BDI # 21462985
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SK2 Attachment
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lambda Series
Chain Series:
Standard
Internal Special Features:
Self Lubricating
C2080H-1-A2-CL
Description
C2080H-1-A2-CL CHAIN CONNECTING LINK ; 2" DOUBLE PITCH 1 STRAND A2 ATTACHMENT
Part # C2080HA2CL
BDI # 907564
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
C2080
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With A2 Attachment
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
C2100H-1-CL
Description
C2100H-1-CL CHAIN CONNECTING LINK ; C2100 2-1/2" CHAIN PITCH COTTERED
Part # C2100HCL
BDI # 903728
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
2.5
Chain Size:
C2100
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602339
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
CFH 1
Description
CFH 1 CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100500000
BDI # 347123
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
22550