Page 1 of 10

Next

Compare
D5-FLI-42SB

COMPARE

D5-FLI-42SB

Description
D5-FLI-42SB FLAT CARRIER ROLLER ; RBR DISC 42" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FLI-42SB

BDI # 23146303

Features

Roller Width - Inch: 43.875
Roller Width - Millimeter: 1114.425
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-FRD-42SB

COMPARE

D5-FRD-42SB

Description
D5-FRD-42SB FLAT CARRIER IDLER ; RBR DISC 42" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FRD-42SB

BDI # 23146444

Features

Roller Width - Inch: 43.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FRD-42SB-1

COMPARE

D5-FRD-42SB-1

Description
D5-FRD-42SB-1 FLAT CARRIER IDLER ; RBR DISC 42" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # D5-FRD-42SB-1

BDI # 23146447

Features

Roller Width - Inch: 43.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-39LSI-42

COMPARE

D5-39LSI-42

Description
D5-39LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 5" RLR 39DEG

PRECISION PULLEY

Part # D5-39LSI-42

BDI # 23146668

Features

Roller Width - Inch: 43.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: 2-7/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RLG-42SB

COMPARE

C6-RLG-42SB

Description
C6-RLG-42SB RETURN RUBBER GROOVED ROLLER ; 42" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RLG-42SB

BDI # 23140988

Features

Roller Width - Inch: 43.875
Roller Width - Millimeter: 1114.425
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY