Page 1 of 110

Next

Compare
20S624-R

COMPARE

20S624-R

Description
20S624-R SECTIONAL SCREW ; 20"X3"X11'-9"

MARTIN SPROCKET & GR

Part # 20S624-R

BDI # 21552476

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 20
Coupling Diameter - Inch: 3
Coupling Diameter - Millimeter: 76.2

Screw Diameter - Millimeter: 508
Screw Diameter - Inch: 20
Direction: Right
Product Name: Conveyor Screw
Product Type: Sectional

Price Inventory : Available to order
Loading Price
QTY
12S612-R

COMPARE

12S612-R

Description
12S612-R SCREW ; 12" X 3" X 11-9" RH

MARTIN SPROCKET & GR

Part # 12S612-R

BDI # 25815102

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 12
Coupling Diameter - Inch: 3
Coupling Diameter - Millimeter: 76.2

Screw Diameter - Millimeter: 304.8
Screw Diameter - Inch: 12
Direction: Right
Product Name: Conveyor Screw
Product Type: Sectional

Price Inventory : Available to order
Loading Price
QTY
SRT1228

COMPARE

SRT1228

Description
SRT1228 BALL SCREW ; POWERTRAC 1250-0200 SRT RH 8'

NOOK INDUSTRIES

Part # SRT1228

BDI # 22852941

Features

Direction of Thread: Right Hand
Screw Length - Millimeter: 2438.4
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Other Features: Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter: 5.08
Screw Diameter - Millimeter: 31.75
Product Name: Ball Screw

Price Inventory : Available to order
Loading Price
QTY
SRT0444

COMPARE

SRT0444

Description
SRT0444 BALL SCREW ; POWERTRAC 3000-1500 SRT RH 16'

NOOK INDUSTRIES

Part # SRT0444

BDI # 22852903

Features

Direction of Thread: Right Hand
Screw Length - Millimeter: 4876.8
Number of Thread Starts: 2
Thread Lead - Inch: 1.5
Inch - Metric: Inch

Material: Steel
Other Features: Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.5 IN Nominal Ball Dia
Thread Lead - Millimeter: 38.1
Screw Diameter - Millimeter: 76.2
Product Name: Ball Screw

Price Inventory : Available to order
Loading Price
QTY
SRT9994

COMPARE

SRT9994

Description
SRT9994 BALL SCREW ; POWERTRAC 1500-0500 SRT RH 4'

NOOK INDUSTRIES

Part # SRT9994

BDI # 22853151

Features

Direction of Thread: Right Hand
Screw Length - Millimeter: 1219.2
Number of Thread Starts: 1
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Steel
Other Features: Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.312 IN Nominal Ball Dia
Thread Lead - Millimeter: 12.7
Screw Diameter - Millimeter: 38.1
Product Name: Ball Screw

Price Inventory : Available to order
Loading Price
QTY