Page 1 of 4

Next

Compare
5X16X6 HMS4 R

COMPARE

5X16X6 HMS4 R

Description
CRSEAL 5X16X6 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE NITRILE

SKF

Part # 5X16X6 HMS4 R

BDI # 1414579

Features

Housing Bore - Millimeter: 16
Nominal Width - Millimeter: 6
Housing Bore - Inch: 0.63
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.197
Shaft Diameter - Millimeter: 5
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 608318

Price Inventory : Available to order
Loading Price
QTY
5X19X5 HMS46 R

COMPARE

5X19X5 HMS46 R

Description
CRSEAL 5X19X5 HMS46 R SINGLE LIP SEAL ; NON-RETURNABLE

SKF

Part # 5X19X5 HMS46 R

BDI # 1252566

Features

Housing Bore - Millimeter: 19
Nominal Width - Millimeter: 5
Housing Bore - Inch: 0.748
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.197
Shaft Diameter - Inch: 0.197
Shaft Diameter - Millimeter: 5
Inch - Metric: Metric
Global Part Number GPN: 608319

Price Inventory : Available to order
Loading Price
QTY
5156-DL-V

COMPARE

5156-DL-V

Description
5156-DL-V OIL SEAL

DAEMAR

Part # 5156-DL-V

BDI # 17841663

Features

Housing Bore - Millimeter: 15
Nominal Width - Millimeter: 6
Housing Bore - Inch: 0.591
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.236
Shaft Diameter - Inch: 0.197
Shaft Diameter - Millimeter: 5
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY
5 MM RL

COMPARE

5 MM RL

Description
5 MM RL SHAFT ; 5MM DIA 60 CASE

THOMSON

Part # 5MM

BDI # 843327

Features

Shaft Diameter - Inch: 0.197
Shaft Diameter - Millimeter: 5
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 94
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
5 MM SS RL

COMPARE

5 MM SS RL

Description
5 MM SS RL SHAFT ; 5MM DIA 60 CASE

THOMSON

Part # 5MMSS

BDI # 843328

Features

Shaft Diameter - Inch: 0.197
Shaft Diameter - Millimeter: 5
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 75

Price Inventory : Available to order
Loading Price
QTY