21767-3869
Description
21767-3869 HI-PERFORMANCE SEAL ; NON-RETURNABLE 14MM ID X 25MM OD X 8MM W
Part # 21767-3869
BDI # 22835688
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
24064-0070
Description
24064-0070 HI-PERFORMANCE SEAL ; 14MM ID 32MM OD 10MM W
Part # 24064-0070
BDI # 22816997
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
24060-0070
Description
24060-0070 HI-PERFORMANCE SEAL ; 14MM ID 32MM OD 10MM W
Part # 24060-0070
BDI # 22832671
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch