5946 / 0.594X1.124X0.25 HM14 R
Description
CRSEAL 5946 / 0.594X1.124X0.25 HM14 R ; SGL LIP SEAL
Part # 5946
BDI # 1242102
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.594
Shaft Diameter - Millimeter:
15.088
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603436
5926 / 0.594X1.124X0.313 CRW1 R
Description
CRSEAL 5926 / 0.594X1.124X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 5926
BDI # 1254444
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.594
Shaft Diameter - Millimeter:
15.088
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186833
5966 / 0.594X1.375X0.313 CRSA1 R
Description
CRSEAL 5966 / 0.594X1.375X0.313 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 5966
BDI # 1254888
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.594
Shaft Diameter - Millimeter:
15.088
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187004
5950 / 0.594X1.25X0.313 CRSA1 R
Description
CRSEAL 5950 / 0.594X1.25X0.313 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 5950
BDI # 1254738
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.594
Shaft Diameter - Millimeter:
15.088
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
187001
Features
Housing Bore - Millimeter:
27.788
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.094
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.594
Shaft Diameter - Millimeter:
15.088
Inch - Metric:
Inch