Features
Housing Bore - Millimeter:
120.802
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
4.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.437
Shaft Diameter - Millimeter:
87.3
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
200036
25003-0996
Description
25003-0996 HI-PERFORMANCE SEAL ; NON-RETURNABLE 87MM IDX114MM ODX10MM W
Part # 25003-0996
BDI # 22836044
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.437
Shaft Diameter - Millimeter:
87.3
Inch - Metric:
Inch
25006-1440
Description
25006-1440 HI-PERFORMANCE SEAL ; NON-RETURNABLE 87MM IDX114MM ODX11MM W
Part # 25006-1440
BDI # 22830551
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
4.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
3.437
Shaft Diameter - Millimeter:
87.3
Inch - Metric:
Inch
21095-2360
Description
21095-2360 HI-PERFORMANCE SEAL ; NON-RETURNABLE 87MM ID 130MM OD 13MM W
Part # 21095-2360
BDI # 22829333
Features
Housing Bore - Millimeter:
130.175
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.125
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.437
Shaft Diameter - Millimeter:
87.3
Inch - Metric:
Inch
24060-2348
Description
24060-2348 HI-PERFORMANCE SEAL ; NON-RETURNABLE 87MM ID 117MM OD 13MM W
Part # 24060-2348
BDI # 22835557
Features
Housing Bore - Millimeter:
117.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.625
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.437
Shaft Diameter - Millimeter:
87.3
Inch - Metric:
Inch