53688 / 5.375X6.374X0.5 CRSHA1 R
Description
CRSEAL 53688 / 5.375X6.374X0.5 CRSHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 53688
BDI # 1253896
Features
Housing Bore - Millimeter:
161.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186518
53692 / 5.375X6.499X0.563 CRSH1 R
Description
CRSEAL 53692 / 5.375X6.499X0.563 CRSH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 53692
BDI # 1253897
Features
Housing Bore - Millimeter:
165.075
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
6.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
186519
53702 / 5.375X6.625X0.5 CRWH1 V
Description
CRSEAL 53702 / 5.375X6.625X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 53702
BDI # 1253910
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186521
53771 / 5.375X6.75X0.5 CRWH1 V
Description
CRSEAL 53771 / 5.375X6.75X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 53771
BDI # 1253912
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186522
53775 / 5.375X6.75X0.5 CRWH1 R
Description
CRSEAL 53775 / 5.375X6.75X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 53775
BDI # 1253913
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186523