Page 1 of 10475

Next

Compare
111951.00

COMPARE

111951.00

Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 11195100

BDI # 554601

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
27577 / 2.75X4.125X0.563 CRSA1 R

COMPARE

27577 / 2.75X4.125X0.563 CRSA1 R

Description
CRSEAL 27577 / 2.75X4.125X0.563 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 27577

BDI # 1249170

Features

Housing Bore - Millimeter: 104.775
Nominal Width - Millimeter: 14.3
Housing Bore - Inch: 4.125
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.75
Shaft Diameter - Millimeter: 69.85
Inch - Metric: Inch
Other Features: Without Inner Case
Global Part Number GPN: 184778

Price Inventory : In stock
Loading Price
QTY
30X50X7 HMS5 V

COMPARE

30X50X7 HMS5 V

Description
CRSEAL 30X50X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE

SKF

Part # 30X50X7 HMS5 V

BDI # 1294649

Features

Housing Bore - Millimeter: 50
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.969
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.276
Shaft Diameter - Inch: 1.181
Shaft Diameter - Millimeter: 30
Inch - Metric: Metric

Price Inventory : In stock
Loading Price
QTY
12339 / 1.25X1.75X0.25 CRWA5 V

COMPARE

12339 / 1.25X1.75X0.25 CRWA5 V

Description
CRSEAL 12339 / 1.25X1.75X0.25 CRWA5 V ; DBL LIP SEAL

SKF

Part # 12339

BDI # 1242535

Features

Housing Bore - Millimeter: 44.45
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.75
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.25
Shaft Diameter - Millimeter: 31.75
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181413

Price Inventory : In stock
Loading Price
QTY
29465 / 2.938X4.501X0.438 CRWH1 R

COMPARE

29465 / 2.938X4.501X0.438 CRWH1 R

Description
CRSEAL 29465 / 2.938X4.501X0.438 CRWH1 R ; SGL LIP SEAL

SKF

Part # 29465

BDI # 1243954

Features

Housing Bore - Millimeter: 114.325
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 4.501
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.938
Shaft Diameter - Millimeter: 74.625
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184959

Price Inventory : In stock
Loading Price
QTY