24702-0199
Description
24702-0199 OIL SEAL ; 349MM ID X 387MM OD X 16MM W LARGE BORE
Part # 24702-0199
BDI # 22818743
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
25058-5825
Description
25058-5825 OIL SEAL ; LARGE BORE 346MM ID X 378MM OD X 19MM W
Part # 25058-5825
BDI # 22821320
Features
Housing Bore - Millimeter:
377.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.875
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.625
Shaft Diameter - Millimeter:
346.075
Inch - Metric:
Inch
25006-9316
Description
25006-9316 OIL SEAL ; LARGE BORE 350MM ID X 388MM OD X 19MM W
Part # 25006-9316
BDI # 22832006
Features
Housing Bore - Millimeter:
388.087
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.279
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.779
Shaft Diameter - Millimeter:
349.987
Inch - Metric:
Inch
25006-7175
Description
25006-7175 OIL SEAL ; LARGE BORE 349MM ID X 375MM OD X 13MM W
Part # 25006-7175
BDI # 22839438
Features
Housing Bore - Millimeter:
374.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
14.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
25006-4530
Description
25006-4530 OIL SEAL ; LARGE BORE 349MM ID X 387MM OD X 19MM W
Part # 25006-4530
BDI # 22840249
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch