CE2BB-P
Description
CE2BB-P CONVEYOR END SHAFT ; WITH PLATE 1" DIA X 6.5" L
Part # CE2BB-P
BDI # 606573
Features
Size:
1 IN Dia X 6.5 IN L
Used For:
Support the End Conveyor Section
Part Description:
End Shaft Used with Plate or Product Drop Out Seal
Inch - Metric:
Inch
Material:
Steel
Other Features:
Ball Bearing | Cold Rolled
Product Name:
Screw Conveyor End Shaft