DSB22435H
Description
DSB22435H TAKE-UP ROLLER BEARING ; 2-3/16" SHAFT DIA
Part # 2001210
BDI # 572530
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
0
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0
Slot to Slot Distance - Millimeter:
0
Slot Width - Millimeter:
0
Other Features:
Double Row | Single Collar | Extended Inner Race | Hinged Top | Welded Steel Frame | Floating Labyrinth | With Set Screw
Housing Style:
Top Angle
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.311
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Single Row | Medium Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN:
673690
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
PHUSE40-XL
Description
PHUSE40-XL TENDEUR DE BANDEUNITE ; 30MM DIA X 163MM HT X84MM
Part # PHUSE40-XL
BDI # 1412100
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
0
Housing Material:
Cast Iron and Sheet Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0
Slot to Slot Distance - Millimeter:
0
Slot Width - Millimeter:
0
Other Features:
Single Row | Spherical | P-Seal
Housing Style:
Center Pull Horizontal
Rolling Element:
Ball Bearing
E-TTU-TRB-1 15/16-ECO/ECO
Description
E-TTU-TRB-1 15/16-ECO/ECO TAKE-UP BRG ; TOP ANGLE CAST IRON
Part # E-TTU-TRB-1 15/16-ECO/ECO
BDI # 21962027
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
0
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0
Slot to Slot Distance - Millimeter:
0
Slot Width - Millimeter:
0
Other Features:
Double Row | Double Collar | Double Lip Contact Seal | Electrodeposition Coating | Type E Housed Unit With Two Open End Cover
Housing Style:
Unit Only - Half Round Top Angle
Rolling Element:
Tapered Roller Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Single Row | Medium Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN:
673727
Housing Style:
Unit Only
Rolling Element:
Ball Bearing