BMT52111
Description
BMT52111 TAKE-UP ROLLER BEARING ; 1-11/16" BORE 11/16" SLOT WID
Part # 10442231
BDI # 18143073
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Double Row | Normal Duty | Heavy Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677627
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
RTU1 3/4
Description
RTU1 3/4 TAKE-UP BRG UNIT ; 1-3/4" BORE 11/16" SLOT WID 4" SLOT-SLOT
Part # RTU1 3/4
BDI # 1371794
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN:
674589
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
WSTU-E-115R
Description
WSTU-E-115R TAKE UP BEARING ; NON-RETURNABLE 1-15/16"B 11/16" SLOT WID
Part # 023083
BDI # 240685
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Double Row | Double Collar | Wide Slot | Non-Expansion | Land Riding Rubbing Seal | With Set Screw
Global Part Number GPN:
673740
Housing Style:
Unit Only
Rolling Element:
Tapered Roller Bearing
WSTU-LT7-111
Description
WSTU-LT7-111 SLEEVE TAKE-UP BEARING ; NON RETURNABLE
Part # 033880
BDI # 242426
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Press Fit
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Slot Width - Millimeter:
17.475
Other Features:
Solid-Film Lubricating
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing
WSTU-SC-40M
Description
WSTU-SC-40M TAKE UP BEARING ; 40MM BORE 17.5MM SLOT WID
Part # 125914
BDI # 259067
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
4.016
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.689
Slot to Slot Distance - Millimeter:
102
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
673773
Housing Style:
Unit Only
Rolling Element:
Ball Bearing