X924;048A11T2025
Description
048A11T2025 PEDESTAL FAN MOTOR ; POR 1/3 1140 TENV 48 1/60/115
Part # X924
BDI # 27366507
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1100/800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.2 Ampere | 6 Poles
Mounting Method:
Round Frame | Swing Arm