119462.00
        
            Description
            
            119462.00 JET PUMP MOTOR ; 3HP 3490RPM 56J TEFC 208-230/460V 3PH
    
Part # 119462.00
BDI # 21551491
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3490/2890
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 8/4 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
119458.00
        
            Description
            
            119458.00 JET PUMP MOTOR ; 1.5HP 3490RPM 56J TEFC 230/460V 3PH 60HZ
    
Part # 119458.00
BDI # 22501063
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3490/2890
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                6.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 4.4 To 4/2 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
119453.00
        
            Description
            
            119453.00 JET PUMP MOTOR ; 1.5HP 3600RPM 56J TEFC 230/460V 3PH 60HZ
    
Part # 119453.00
BDI # 22850731
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3490/2890
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                6.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 4/2 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
119525.00
        
            Description
            
            119525.00 WASHDOWN MOTOR ; POR 3HP 3600RPM 56C TEFC 230/460V 3PH
    
Part # 119525.00
BDI # 24536135
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3490/2890
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 8/4 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
U245;143TTDR6028
        
            Description
            
            143TTDR6028 GP AC MOTOR ; POR 11/2HP 3600RPM DP 143T 3/60/230/460V
    
Part # U245
BDI # 22327605
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3490/2890
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 4/2 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid