Features
        
                            Thread Size:
                            
                                5.888-12
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                7.125
                        
        
                            Outside Diameter - Millimeter:
                            
                                180.975
                        
        
                            Threads per Inch:
                            
                                12
                        
        
                            Nominal Thickness - Inch:
                            
                                0.979
                        
        
                            Nominal Thickness - Millimeter:
                            
                                24.867
                        
        
Features
        
                            Thread Size:
                            
                                5.888-12
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                7.693
                        
        
                            Outside Diameter - Millimeter:
                            
                                195.402
                        
        
                            Threads per Inch:
                            
                                12
                        
        
                            Nominal Thickness - Inch:
                            
                                0.979
                        
        
                            Nominal Thickness - Millimeter:
                            
                                24.867
                        
        
TAN130-2
        
            Description
            
            TAN130-2 BRG LOCKNUT ; 12TPI 7-11/16" OD 1.26" NOMINAL THK
    
Part # TAN130
BDI # 1374116
Features
        
                            Thread Size:
                            
                                5.888-12
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                7.688
                        
        
                            Outside Diameter - Millimeter:
                            
                                195.275
                        
        
                            Other Features:
                            
                                Steel
                        
        
                            Threads per Inch:
                            
                                12
                        
        
                            Nominal Thickness - Inch:
                            
                                1.26
                        
        
                            Nominal Thickness - Millimeter:
                            
                                32.004
                        
        
Features
        
                            Thread Size:
                            
                                5.888-12
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                7.125
                        
        
                            Outside Diameter - Millimeter:
                            
                                180.975
                        
        
                            Threads per Inch:
                            
                                12
                        
        
                            Nominal Thickness - Inch:
                            
                                0.979
                        
        
                            Nominal Thickness - Millimeter:
                            
                                24.867
                        
        
AN 30
        
            Description
            
            AN 30 BRG LOCKNUT ; 12TPI 7-11/16" OUTSIDE DIA 0.979" THK
    
Part # AN 30
BDI # 1266056
Features
        
                            Thread Size:
                            
                                5.888-12
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                7.688
                        
        
                            Outside Diameter - Millimeter:
                            
                                195.275
                        
        
                            Threads per Inch:
                            
                                12
                        
        
                            Nominal Thickness - Inch:
                            
                                0.979
                        
        
                            Nominal Thickness - Millimeter:
                            
                                24.867