VP542R-4G-03B-F
Description
VP542R-4G-03B-F ; VP3/5/7 SOL VALVE 3-PORT
Part # VP542R-4G-03B-F
BDI # 18600676
Features
Port Type:
3/8" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | Body Ported | External Pilot | Standard | Grommet | Without Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
5.169
Voltage:
220-230/50-60 VAC
Overall Width - Inch:
2.362
VQZ3121-4L1-02
Description
VQZ3121-4L1-02 ; VALVE BODY PORTED AC
Part # VQZ3121-4L1-02
BDI # 17878725
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.79 - 0.81 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.22
Voltage:
220-230/50-60 VAC
Overall Width - Inch:
0.709
Features
Port Type:
3/8" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor | Push Turn Locking Slotted
Overall Length - Inch:
5.476
Voltage:
220-230/50-60 VAC
Overall Width - Inch:
1.26
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
4.449
Voltage:
220-230/50-60 VAC
Overall Width - Inch:
1.063
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
4.445
Voltage:
220-230/50-60 VAC
Overall Width - Inch:
1.043