Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.21 Cv Factor | 10MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch:
3.701
Voltage:
24 VDC
Overall Width - Inch:
1.575
SGC321B-1620Y-5DZ
Description
SGC321B-1620Y-5DZ COOLANT VALVE ; EXTERNAL PILOT
Part # SGC321B-1620Y-5DZ
BDI # 25697865
Features
Port Type:
3/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | Normally Closed
Overall Length - Inch:
3.378
Voltage:
24 VDC
Overall Width - Inch:
2.323
VFN212N-5D-02F
Description
VFN212N-5D-02F ; VALVE NAMUR INTERFACE S/SOL
Part # VFN212N-5D-02F
BDI # 17870752
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.72/1.38 Cv Factor | Air - Inert Gas Fluid | NAMUR Interface | DIN Terminal with Connector | Flush Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
5.433
Voltage:
24 VDC
Overall Width - Inch:
0.906
SYJ3343-5MZ-M5
Description
SYJ3343-5MZ-M5 ; SYJ3000 SOL VALVE 4/5 PORT
Part # SYJ3343-5MZ-M5
BDI # 18597874
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.12 Cv Factor | Air Fluid | Base Mounted | Common Pilot Exhaust | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Closed Center/Out Position
Overall Length - Inch:
3.618
Voltage:
24 VDC
Overall Width - Inch:
0.689
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Individual Pilot Exhaust | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.874
Voltage:
24 VDC
Overall Width - Inch:
0.591