Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PHE 1180TGVCOVER
Description
PHE 1180TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1180TGVCOVER
BDI # 1281915
Features
Component:
Vertical Split Cover
Width - Millimeter:
260
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
24.803
Outside Diameter - Millimeter:
630
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
10.236
230/800YMDWEW919GC6
Description
230/800YMDWEW919GC6 ; SPHR RLR BEARING
Part # 230/800YMDWEW919GC6
BDI # 21966870
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH258247TD-2
Description
HH258247TD-20000 TAPERED ROLLER BRG CONE ; POR NON RETURNABLE DOUBLE ROW 12-18 OD
Part # HH258247TD-20000
BDI # 1357688
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty | Tapered Bore
Global Part Number GPN:
647082
Precision Class:
Standard
Basic Number:
HH258247TD
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing