PHE 1160TGVCOVER
Description
PHE 1160TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1160TGVCOVER
BDI # 1281913
Features
Component:
Vertical Split Cover
Width - Millimeter:
432
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
17.008
241/710CAMK30E4
Description
241/710CAMK30E4 SPHERICAL ROLLER BEARING ; 710MM BOREX1150MM ODX438MM W
Part # 241/710CAMK30E4
BDI # 20400594
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/710-B-K30-MB
Description
241/710-B-K30-MB SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 241/710-B-K30-MB
BDI # 1142883
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/710-B-K30-MB-C3
Description
241/710-B-K30-MB-C3 SPHERICAL ROLLER BRG ; 710MM X 1150MM X 438MM
Part # 241/710-B-K30-MB-C3
BDI # 1142884
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
QF1890DESPBODYX17
Description
QF1890DESPBODYX17 ; COUPLING BODY
Part # QF1890DESPBODYX17
BDI # 21966936
Features
Component:
Spacer Assembly
Width - Millimeter:
431.8
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch:
17