Features
Component:
Double Cone
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648972
Precision Class:
Standard
Basic Number:
94706
Features
Component:
Double Cone
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648072
Precision Class:
Standard
Basic Number:
93800
329173CD-2
Description
329173CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD
Part # 329173CD-20001
BDI # 1336983
Features
Component:
Double Cup
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
17.246
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
438.048
Other Features:
Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
329173CD
280RU91OD1268R2
Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 280MM BORE
Part # 280RU91OD1268R2
BDI # 1329766
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456359
Number of Rows of Rollers:
Single Row
160RIN645 R2
Description
160RIN645 R2 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # 160RIN645 R2
BDI # 1311125
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456305
Number of Rows of Rollers:
Single Row