Page 1 of 20

Next

Compare
23264 CCK/C08W33

COMPARE

23264 CCK/C08W33

Description
23264 CCK/C08W33 SPHR ROLLER BRG

SKF

Part # 23264 CCK/C08W33

BDI # 1247881

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23264 CC/W33

COMPARE

23264 CC/W33

Description
23264 CC /W33 SPHERICAL ROLLER BEARING ; 320MMX580MMX208MM DOUBLE ROW

SKF

Part # 23264 CC/W33

BDI # 1247880

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23264CAG3MKC4P55W507

COMPARE

23264CAG3MKC4P55W507

Description
23264CAG3MKC4P55W507 SPHERICAL RLR BRG ; 320MM BOREX580MM ODX208MM W 2-ROW

NSK

Part # 23264CAG3MKC4P55W507

BDI # 21736370

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23264EJW507C08

COMPARE

23264EJW507C08

Description
23264EJW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE 320MM ID 580MM OD

TIMKEN

Part # 23264EJW507C08

BDI # 21966538

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23264CAME4

COMPARE

23264CAME4

Description
23264CAME4 SPHERICAL ROLLER BEARING

NSK

Part # 23264CAME4

BDI # 1185015

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY