Page 1 of 8

Next

Compare
E12

COMPARE

E12

Description
E12 COUPLING ELEMENT ; 12-3/8" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E12

BDI # 608365

Features

Component: Element
Width - Millimeter: 120.65
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.375

Outside Diameter - Millimeter: 314.325
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 9076In-Lbs
Width - Inch: 4.75

Price Inventory : Available to order
Loading Price
QTY
M5240TV

COMPARE

M5240TV

Description
M5240TV CYLINDRICAL ROLLER BEARING

NSK

Part # M5240TV

BDI # 17760440

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA5240

COMPARE

MA5240

Description
MA5240 CYLINDRICAL ROLLER BEARING

NSK

Part # MA5240

BDI # 17760363

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 9.535
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
A-5240-WM R6

COMPARE

A-5240-WM R6

Description
A-5240-WM R6 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # A-5240-WM R6

BDI # 1353626

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456431
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
H228649TD-2

COMPARE

H228649TD-2

Description
H228649TD-2 TPD RLR BEARING CONE ; DOUBLE ROW 4-8 OD

TIMKEN

Part # H228649TD-40000

BDI # 1356635

Features

Component: Double Cone
Width - Millimeter: 120.65
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Heavy Duty | Tapered Bore
Precision Class: Standard
Basic Number: H228649TD

Price Inventory : Available to order
Loading Price
QTY