PHE 1120TGVCOVER
Description
PHE 1120TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1120TGVCOVER
BDI # 1281909
Features
Component:
Vertical Split Cover
Width - Millimeter:
286
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
12.559
Outside Diameter - Millimeter:
319
Other Features:
Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
11.26
290RVK91 AA1277 R3
Description
290RVK91 AA1277 R3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # 290RVK91 AA1277 R3
BDI # 1330104
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
1 Piece Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing