Page 1 of 66

Next

Compare

COMPARE

1170T20 COVER ASSY;007013

Description
1170T20 COVER ASSY ; 007013

DODGE

Part # 007013

BDI # 25153799

Features

Component: Vertical Split Cover
Width - Millimeter: 309.88
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23

Outside Diameter - Millimeter: 584.2
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 12.2

Price Inventory : Available to order
Loading Price
QTY
1200T10 COVER

COMPARE

1200T10 COVER

Description
1200T10 COVER ; 767955

FALK

Part # 4300493

BDI # 18106785

Features

Component: Horizontal Split Cover
Width - Millimeter: 355.6
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 29.8

Outside Diameter - Millimeter: 756.92
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 14

Price Inventory : Available to order
Loading Price
QTY
TS4-6E-23296BL1K#01

COMPARE

TS4-6E-23296BL1K#01

Description
TS4-6E-23296BL1K#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS4-6E-23296BL1K#01

BDI # 17150065

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 250 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24192CAMC3P55W507

COMPARE

24192CAMC3P55W507

Description
24192CAMC3P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAMC3P55W507

BDI # 21736787

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 55GCCOVER

COMPARE

PHE 55GCCOVER

Description
PHE 55GCCOVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 55GCCOVER

BDI # 1291761

Features

Component: Sleeve Assembly
Width - Millimeter: 414
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.732

Outside Diameter - Millimeter: 425
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 59723Nm
Width - Inch: 16.299

Price Inventory : Available to order
Loading Price
QTY