QF175SPBODYX13-1/4
Description
QF175SPBODYX13-1/4 ; COUPLING BODY
Part # QF175SPBODYX13-1/4
BDI # 21967092
Features
Component:
Spacer Assembly
Width - Millimeter:
336.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 24602 | White 47123 | Blue 47123In-Lbs
Width - Inch:
13.25
232/500-K-MB-C4-T52BW
Description
232/500-K-MB-C4-T52BW SPHERICAL RLR BRG
Part # 232/500-K-MB-C4-T52BW
BDI # 1141620
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
232/500-MB-C3
Description
232/500-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE 500MM X 920MM X 336MM
Part # 232/500-MB-C3
BDI # 1141625
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Outside Diameter - Millimeter:
920
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS3-6E-232/500BL#01
Description
TS3-6E-232/500BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-232/500BL#01
BDI # 17150042
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
232/500YMBW33W45AC3
Description
232/500YMBW33W45AC3 SPHERICAL RLR BRG ; POR 900MM OD
Part # 232/500YMBW33W45AC3
BDI # 24623834
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing