Page 1 of 782

Next

Compare
3308NRJC3

COMPARE

3308NRJC3

Description
3308NRJC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308NRJC3

BDI # 1185694

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256540
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5308C3

COMPARE

5308C3

Description
5308C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 40MM ID 90MM OD 36.5MM W OPEN

NTN

Part # 5308C3

BDI # 1203842

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256989
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3307 A-2ZTN9/C3VT113

COMPARE

3307 A-2ZTN9/C3VT113

Description
3307 A-2ZTN9 /C3VT113 BALL BEARING ; NON-RETURNABLE ANG CONTACT DOUBLE ROW

SKF

Part # 3307 A-2ZTN9/C3VT113

BDI # 1477522

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage | VT113-Lithium Complex Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
4T-529X

COMPARE

4T-529X

Description
529X TAPERED RLR BRG CONE ; 2"X1.42"

NTN

Part # 529X

BDI # 17142876

Features

Component: Cone
Width - Millimeter: 36.068
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Carburized Steel Case
Precision Class: Standard
Basic Number: 529X

Price Inventory : In stock
Loading Price
QTY
3307B-2RSNRTNC3

COMPARE

3307B-2RSNRTNC3

Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3307B-2RSNRTNC3

BDI # 17757728

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY