241/670KYMDW507C08C4
Description
241/670KYMDW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 241/670KYMDW507C08C4
BDI # 21966860
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
F 7E SLEEVE WITH O-RING
Description
F 7E SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-7E-SLEEVE-W/O-RING
BDI # 597521
Features
Component:
Sleeve Assembly
Width - Millimeter:
450.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
1008000In-Lbs
Width - Inch:
17.75
Features
Component:
Sleeve Assembly
Width - Millimeter:
451.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
HercuFlex | Flanged | 2000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
Width - Inch:
17.76
Features
Component:
Sleeve Assembly
Width - Millimeter:
482.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.25
Outside Diameter - Millimeter:
412.75
Coupling Type:
Gear Coupling
Torque:
1260000In-Lbs
Width - Inch:
19
QF25DESPBODYX63-1/8
Description
QF25DESPBODYX63-1/8 ; COUPLING BODY
Part # QF25DESPBODYX63-1/8
BDI # 21967106
Features
Component:
Spacer Assembly
Width - Millimeter:
1603.375
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
63.125