NU 2214 ECM/CNRVQ335
Description
NU 2214 ECM /CNRVQ335 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU 2214 ECM/CNRVQ335
BDI # 18294731
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
Yes
NU2215EMC3
Description
NU2215EMC3 CYLINDRICAL ROLLER BEARING ; 75MM BOREX130MM ODX31MM W 1-ROW
Part # NU2215EMC3
BDI # 17760807
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ312EAG1C3
Description
NJ312EAG1C3 CYLINDRICAL ROLLER BEARING ; 60MMX130MMX31MM
Part # NJ312EAG1C3
BDI # 1225529
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
453463
Number of Rows of Rollers:
Single Row
NU2213W
Description
NU2213W CYLINDRICAL ROLLER BEARING ; 65MM BOREX120MM ODX31MM W 1-ROW
Part # NU2213W
BDI # 1192352
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451850
Number of Rows of Rollers:
Single Row
22215EAKE4C3
Description
22215EAKE4C3 SPHERICAL ROLLER BEARING ; 75MM BOREX130MM ODX31MM W
Part # 22215EAKE4C3
BDI # 1184056
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing