Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                358.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                16.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                425.45
                        
        
                            Other Features:
                            
                                HercuFlex | Flanged | 2200RPM Unbalance Speed | Shrouded Bolt | With Seal
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                771300In-Lbs
                        
        
                            Width - Inch:
                            
                                14.13
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                358.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                16.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                425.45
                        
        
                            Other Features:
                            
                                HercuFlex | Flanged | With Labyrinth Seal | 2200RPM Unbalanced Speed | Exposed Bolt
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                670700In-Lbs
                        
        
                            Width - Inch:
                            
                                14.13
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                358.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                16.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                425.45
                        
        
                            Other Features:
                            
                                HercuFlex | Flanged | 2200RPM Unbalance Speed | Exposed Bolt | With Seal
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                771300In-Lbs
                        
        
                            Width - Inch:
                            
                                14.13
                        
        
F 5.5E SLEEVE WITH O-RING
        
            Description
            
            F 5.5E SLEEVE WITH O-RING ; SIER BATH F TYPE STD
    
Part # F-5.5E-SLEEVE-W/O-RING
BDI # 597518
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                358.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                16.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                425.45
                        
        
                            Other Features:
                            
                                Double Engagement | Flanged | With Vari Crown Tooth | 2200RPM Unbalanced Speed | Exposed Bolt | With O-Ring
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                573300In-Lbs
                        
        
                            Width - Inch:
                            
                                14.13
                        
        
F 5.5S SLEEVE WITH O-RING
        
            Description
            
            F 5.5S SLEEVE WITH O-RING ; SIER BATH F TYPE STD
    
Part # F-5.5S-SLEEVE-W/O-RING
BDI # 597519
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                358.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                16.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                425.45
                        
        
                            Other Features:
                            
                                Double Engagement | Flanged | With Vari Crown Tooth | 2200RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                573300In-Lbs
                        
        
                            Width - Inch:
                            
                                14.13
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter