52X85X8 CRW1 R
Description
CRSEAL 52X85X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 2.047MM SHAFT DIA 85MM
Part # 52X85X8 CRW1 R
BDI # 1414100
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183771
MFC-314
Description
MFC-314 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Part # 710193
BDI # 347982
Features
Cartridge Pilot Diameter - Inch:
6.457
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
19337
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
26177 / 2.625X3.5X0.375 CRW1 V
Description
CRSEAL 26177 / 2.625X3.5X0.375 CRW1 V ; SGL LIP SEAL
Part # 26177
BDI # 1248956
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184633
SS1-48;50421
Description
SS1-48 NR. 50421 HINGE PIN ; 48" BELT W SS FOR 125 FASTENER
Part # 50421
BDI # 17227767
SS1-36/900;50419
Description
SS1-36/900 NR. 50419 HINGE PIN ; 36" BELT W SS FOR 125 FASTENER
Part # 50419
BDI # 17227765
Features
Size:
3.6 MM Dia
Used For:
Conveyor Belt
Part Description:
Hinge Pin
Inch - Metric:
Metric
Material:
300 Stainless Steel
Other Features:
36 IN Belt Width
Product Name:
Hinge Pin