Back

Page 6 of 7038

Next

Compare

COMPARE

VQ7-6-FG-D-5Z-X26

Description
VQ7-6-FG-D-5Z-X26, SOLENOID VALVE, ISO STANDARD, EXT PILOT (SMARTCATALOG)

SMC

Part # VQ7-6-FG-D-5Z-X26

BDI # 27938785

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.9 - 1.1 Cv Factor | DIN terminal Block With Connector | Without Sub Plate | Indicator Light With Surge Voltage Suppressor
Overall Length - Inch: 5.709
Voltage: 110/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
VQ7-8-FHG-D-1ZRA03TSC

COMPARE

VQ7-8-FHG-D-1ZRA03TSC

Description
VQ7-8-FHG-D-1ZRA03TSC, SOLENOID VALVE, ISO STANDARD (SMARTCATALOG)

SMC

Part # VQ7-8-FHG-D-1ZRA03TSC

BDI # 25805981

Features

Port Type: 3/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 3 Position
Inch - Metric: Inch
Other Features: 2.8 - 2.8 Cv Factor | Pre Wired Connector | Side Ported | Indicator Light With Surge Voltage Suppressor
Overall Length - Inch: 7.106
Voltage: 100/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
SY5220-5DZ-C8N

COMPARE

SY5220-5DZ-C8N

Description
SY5220-5DZ-C8N 5 PORT SOLENOID VALVE (SMARTCATALOG)

SMC

Part # SY5220-5DZ-C8N

BDI # 25809666

Price Inventory : Available to order
Loading Price
QTY
VX3240B-02N-5D1

COMPARE

VX3240B-02N-5D1

Description
VX3240B-02N-5D1, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)

SMC

Part # VX3240B-02N-5D1

BDI # 25767417

Features

Port Type: 1/4" NPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.38 Cv Factor | 4MM Orifice Size | Air - Water - Oil Fluid | Normally Closed | Class B | DIN Terminal
Overall Length - Inch: 3.307
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY
VX3240G-02N-5GS1

COMPARE

VX3240G-02N-5GS1

Description
VX3240G-02N-5GS1, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)

SMC

Part # VX3240G-02N-5GS1

BDI # 25782529

Features

Port Type: 1/4" NPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.38 Cv Factor | 4MM Orifice Size | Air Fluid | Normally Closed | Class B | Grommet With Surge Voltage Suppressor
Overall Length - Inch: 1.772
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY