SV1200-6FU
Description
SV1200-6FU 2 POSITION DOUBLE SOLENOID (SMARTCATALOG)
Part # SV1200-6FU
BDI # 25794371
SYJ7120-5LOS-01
Description
SYJ7120-5LOS-01 SOLENOID VALVE ; SGL SOL BODY PT
Part # SYJ7120-5LOS-01
BDI # 25809450
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.58/0.63 Cv Factor | Air Fluid | Body Ported | Individual Pilot Exhaust | L Plug without Connector | With Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.421
Voltage:
24 VDC
SY5130-5U1-N7-NA
Description
SY5130-5U1-N7-NA SOLENOID VALVE ; 5 PORT NATURAL COLOR
Part # SY5130-5U1-N7-NA
BDI # 26025601
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Top Ported | Non-Polar Light/Surge Voltage Suppressor
Overall Length - Inch:
4.071
Voltage:
24 VDC
VXZ242GZ2CC
Description
VXZ242GZ2CC, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)
Part # VXZ242GZ2CC
BDI # 25763889
Features
Port Type:
1/2" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.3 Cv Factor | 15MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Light
Overall Length - Inch:
3.957
Voltage:
110/50-60 VAC
SY3240R-5GZ-01N
Description
SY3240R-5GZ-01N 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # SY3240R-5GZ-01N
BDI # 25793109