Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-1/8
Global Part Number GPN:
671490
Pressure Angle:
20
P3814M85-SF
Description
P3814M85-SF SPROCKET ; 85MM BELT WID 14MM BELT PIT 14M-85
Part # P3814M85-SF
BDI # 610289
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577697
Pitch Diameter - Millimeter:
169.34
2 B 154 SK
Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED
Part # 2 B 154 SK
BDI # 616425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
6S 1 1/8
Description
6S 1 1/8 SLEEVE COUPLING FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB
Part # 6S 1 1/8
BDI # 622555
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
2 B 40 SH
Description
2 B 40 SH V-BELT SHEAVE ; 2 GROOVES 4.35" OD BUSHED
Part # 2 B 40 SH
BDI # 616444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581115
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2