D50400P2-BV

COMPARE

D50400P2-BV

Description
D50400P2-BV SHUNT WOUND DC MOTOR ; 0508AT 400HP 1750RPM 500 150 DPBV F1

BALDOR-RELIANCE

Part # D50400P2-BV

BDI # 25849388

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 1750
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 54

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D50400P-BV

COMPARE

D50400P-BV

Description
D50400P-BV ; POR MTO

BALDOR-RELIANCE

Part # D50400P-BV

BDI # 126446

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 54

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY