118008.00

COMPARE

118008.00

Description
118008.00 METRIC MOTOR ; 1.5KW-2HP 1800RPM 90L IP54 180V

LEESON

Part # 118008.00

BDI # 555203

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 20.47

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 13.8 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY