109070.00

COMPARE

109070.00

Description
109070.00 PERMANENT MAGNET DC MOTOR ; 1/2HP S56C FRM 1800RPM 180VDC NEMA TEFC

LEESON

Part # 109070.00

BDI # 20181829

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.87

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.7 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY