34-7421Z602G1

Description
34-7421Z602G1 DC MOTOR ; .12HP 1700RPM DC 56YZ 3410P XPFC F1 N

BALDOR-RELIANCE

Part # 34-7421Z602G1

BDI # 20108847

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.394
Sync RPM: 1700
Shaft Diameter - Millimeter: 10.008
Overall Length - Inch: 13.59

Current: DC
Voltage: 12
Inch - Metric: Inch
Horse Power: 0.12HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY