M1130138.00
Description
M1130138.00 DC GEARMOTOR ; 12KW-1/6HP 1800RPM 63D IP54 180V
Part # M1130138.00
BDI # 20180863
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.3
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/6HP
Other Features:
Current Rating 1.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.255
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/6HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face | Foot Mounted