D50100P
Description
D50100P DC MOTOR ; 100HP 1750/2000RPM DC 368AT DPFG FX N
Part # D50100P
BDI # 126401
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
38.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50100RS-BV
Description
D50100RS-BV SHUNT WOUND DC MOTOR ; 100HP 1750RPM DC 3212ATZ DPG-FV
Part # D50100RS-BV
BDI # 126404
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face
D50100R-BV
Description
D50100R-BV SHUNT WOUND DC MOTOR ; 100HP 1750RPM DC 2515ATZ DPG-FV
Part # D50100R-BV
BDI # 126403
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
42.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
34-6346Z185G1
Description
34-6346Z185G1 ; 100 LI 1725RPM DC 56 3416P TENV F1 N
Part # 34-6346Z185G1
BDI # 20107616
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
D51100RB-1BV
Description
D51100RB-1BV SHUNT WOUND DC MOTOR ; C3214ATZ 100HP 1150RPM 500 300 F2
Part # D51100RB-1BV
BDI # 24651709
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
46.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
F2 Face