D50200P2-BV
Description
D50200P2-BV MOTOR ; 0409AT 200 1750RPM 500 150
Part # D50200P2-BV
BDI # 26354746
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
43.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
D51200R-1BV
Description
D51200R-1BV SHUNT WOUND DC MOTOR ; MC4013ATZ 200HP 1150RPM 500 300 F1
Part # D51200R-1BV
BDI # 24651710
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
56.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
SCR Drive
Mounting Method:
F1 Face
D50200RS-BV
Description
D50200RS-BV SHUNT WOUND DC MOTOR ; 200HP 1750RPM DC 3612ATZ DPG-FV
Part # D50200RS-BV
BDI # 126426
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.874
Sync RPM:
1750
Shaft Diameter - Millimeter:
73
Overall Length - Inch:
46.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
228.6
Mounting Method:
Rigid | F2 Face
D50200P
Description
D50200P SHUNT WOUND DC MOTOR ; 200HP 1750/1900RPM DC 504AT DPFG F1 N
Part # D50200P
BDI # 126423
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
3.25
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
45.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50200RR-BV
Description
D50200RR-BV SHUNT WOUND DC MOTOR ; 200HP 1750RPM DC 3214ATZ DPG-FV
Part # D50200RR-BV
BDI # 126425
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.874
Sync RPM:
1750
Shaft Diameter - Millimeter:
73
Overall Length - Inch:
46.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face