T36-A000-0022
Description
T36-A000-0022 ; 30HP 1150RPM 250VDC MOTOR
Part # T36-A000-0022
BDI # 21822088
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
45.07
Current:
DC
Voltage:
250
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
W6 Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
W6 Face | Rigid