Page 1 of 3

Next

Compare
CDP3430-V12

COMPARE

CDP3430-V12

Description
CDP3430-V12 GENERAL PURPOSE DC MOTOR ; .5HP 1800RPM DC 56C 3420P TENV 12V

BALDOR-RELIANCE

Part # CDP3430-V12

BDI # 125589

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.1

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
CDP3445-V12

COMPARE

CDP3445-V12

Description
CDP3445-V12 GENERAL PURPOSE DC MOTOR ; 1HP 1800RPM DC 56C 3435P TEFC 12V

BALDOR-RELIANCE

Part # CDP3445-V12

BDI # 125597

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.89

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7421Z602G1

Description
34-7421Z602G1 DC MOTOR ; .12HP 1700RPM DC 56YZ 3410P XPFC F1 N

BALDOR-RELIANCE

Part # 34-7421Z602G1

BDI # 20108847

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.394
Sync RPM: 1700
Shaft Diameter - Millimeter: 10.008
Overall Length - Inch: 13.59

Current: DC
Voltage: 12
Inch - Metric: Inch
Horse Power: 0.12HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6972Z602G1

Description
34-6972Z602G1 DC MOTOR ; .25HP 1700RPM DC 56C 3410P XPFC F1 N

BALDOR-RELIANCE

Part # 34-6972Z602G1

BDI # 20108127

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1700
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.28

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7192Z634

Description
34-7192Z634 DC MOTOR ; .75HP 1750RPM DC 56CZ 3420P TEFC F1 N

BALDOR-RELIANCE

Part # 34-7192Z634

BDI # 20104964

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.498
Sync RPM: 1750
Shaft Diameter - Millimeter: 12.649
Overall Length - Inch: 14.22

Current: DC
Inch - Metric: Inch
Horse Power: 3-3/4HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY