171595.00

COMPARE

171595.00

Description
171595.00 ; POR 60 HP 1800 208-230/460 TEFC 364TC

LEESON

Part # 171595.00

BDI # 20184185

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1790/1490
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 147 To 139/69.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY